Zoro Homepage

Wood Stain, 1 qt, Cherry

  • Mfr # 70009444

  • Zoro # G113867986


product price: $12.99
/ea
Sold in multiples of 4 for $51.96

Key Features

Color
Cherry
Application Method
Brush
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Series
Penetrating Stain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70009444
Zoro #
G113867986
UPC #
027426700093
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Stain
Color
Cherry
Application Method
Brush
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Series
Penetrating Stain
Sub-Brand
Wood Finish
Product Form
Liquid
Compatible Surface Material
Wood
Coverage Area - Maximum
500 sq ft/gal
Product Type
Wood Stain
VOC Content Weight
511.97 g/L
Coverage Area - Minimum
400 sq ft/gal
Dry Time - Touch - Maximum
2 hr
Compatible Surface Condition
Unfinished
Use Location
Interior
Dry Time - Recoat - Maximum
1 hr
Transparency
Semi-Transparent

Description

Wood Finish, Penetrating Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.