Zoro Homepage

Wood Stain, 1 qt, Classic Black

  • Mfr # 613950444

  • Zoro # G613868124


product price: $16.79
/ea
Sold in multiples of 4 for $67.16

Key Features

Color
Classic Black
Application Method
Brush
Base Type
Oil
Standards
OSHA 29 CFR 1910.1200
Series
1 Step
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613950444
Zoro #
G613868124
UPC #
027426613959
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Stain
Color
Classic Black
Application Method
Brush
Base Type
Oil
Standards
OSHA 29 CFR 1910.1200
Series
1 Step
Sub-Brand
Minwax
Product Type
Wood Stain and Sealer
Dry Time - Recoat - Maximum
6 hr
Use Location
Interior
Coverage Area - Maximum
150 sq ft/gal
VOC Content Weight
424.52 g/L
Coverage Area - Minimum
120 sq ft/gal
Product Form
Liquid
Sheen
Satin
Compatible Surface Material
Wood
Compatible Surface Condition
Finished
Number of Coats
3
Transparency
Semi-Transparent

Description

PolyShades, Satin, Quart, Classic Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.