Zoro Homepage

Wood Stain, 1 qt, Classic Black

  • Mfr # 614950444

  • Zoro # G413867921


product price: $16.19
/ea
Sold in multiples of 4 for $64.76

Key Features

Color
Classic Black
Application Method
Brush
Series
1 Step
Base Type
Oil
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614950444
Zoro #
G413867921
UPC #
027426614956
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Stain
Color
Classic Black
Application Method
Brush
Series
1 Step
Base Type
Oil
Standards
OSHA 29 CFR 1910.1200
Sub-Brand
Minwax
Product Type
Wood Stain and Sealer
Dry Time - Recoat - Maximum
6 hr
Compatible Surface Material
Wood
Number of Coats
3
Coverage Area - Maximum
150 sq ft/gal
Sheen
Gloss
Use Location
Interior
Product Form
Liquid
Compatible Surface Condition
Finished
Coverage Area - Minimum
120 sq ft/gal
VOC Content Weight
419.25 g/L
Transparency
Semi-Transparent

Description

PolyShades, Gloss, Quart, Classic Black

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.