Zoro Homepage

Wood Stain, 1 qt, Classic Oak

  • Mfr # 61370444

  • Zoro # G613868162


product price: $16.69
/ea
Sold in multiples of 4 for $66.76

Key Features

Color
Classic Oak
Application Method
Brush
Base Type
Oil
Standards
OSHA 29 CFR 1910.1200
Series
1 Step
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61370444
Zoro #
G613868162
UPC #
027426613706
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Stain
Color
Classic Oak
Application Method
Brush
Base Type
Oil
Standards
OSHA 29 CFR 1910.1200
Series
1 Step
Sub-Brand
Minwax
Sheen
Satin
Number of Coats
3
Product Type
Wood Stain and Sealer
Compatible Surface Condition
Finished
Use Location
Interior
VOC Content Weight
433.3 g/L
Product Form
Liquid
Dry Time - Recoat - Maximum
6 hr
Compatible Surface Material
Wood
Coverage Area - Maximum
150 sq ft/gal
Coverage Area - Minimum
120 sq ft/gal
Transparency
Semi-Transparent

Description

PolyShades, Satin, Quart, Classic Oak

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.