Wood Stain, 1 qt, Coffee
Mfr # 660910000
Zoro # G213867893
product price: $18.39
/eaSold in multiples of 4 for $73.56
Key Features
Color
Coffee
Application Method
Brush
Series
Multi-Surface
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
660910000
Zoro #
G213867893
UPC #
027426660915
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Wood Stain
Color
Coffee
Application Method
Brush
Series
Multi-Surface
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Sub-Brand
Gel Stain
Product Form
Gel
Compatible Surface Material
Fiberglass, Metal, PVC, Wood
VOC Content Weight
491.39 g/L
Product Type
Wood Stain
Dry Time - Recoat - Maximum
10 hr
Dry Time - Recoat - Minimum
8 hr
Transparency
Semi-Transparent
Use Location
Interior
Description
Gel Stain Multi-Surface Stain, Quart
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.