Wood Stain, 1 qt, Driftwood
Mfr # 70011444
Zoro # G713868024
product price: $12.79
/eaSold in multiples of 4 for $51.16
Key Features
Color
Driftwood
Application Method
Brush
Standards
OSHA 29 CFR 1910.1200
Series
Penetrating Stain
Base Type
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70011444
Zoro #
G713868024
UPC #
027426700116
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Wood Stain
Color
Driftwood
Application Method
Brush
Standards
OSHA 29 CFR 1910.1200
Series
Penetrating Stain
Base Type
Oil
Compatible Surface Condition
Unfinished
VOC Content Weight
517.49 g/L
Dry Time - Recoat - Maximum
1 hr
Sub-Brand
Wood Finish
Product Form
Liquid
Coverage Area - Maximum
500 sq ft/gal
Compatible Surface Material
Wood
Use Location
Interior
Dry Time - Touch - Maximum
2 hr
Product Type
Wood Stain
Coverage Area - Minimum
400 sq ft/gal
Transparency
Semi-Transparent
Description
Wood Finish, Penetrating Stain
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.