Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Stain, 1 qt, Espresso

  • Mfr # 614970444

  • Zoro # G013867932


product price: $16.79
/ea
Sold in multiples of 4 for $67.16

Key Features

Color
Espresso
Application Method
Brush
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Series
1 Step
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614970444
Zoro #
G013867932
UPC #
027426614970
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Stain
Color
Espresso
Application Method
Brush
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Series
1 Step
Use Location
Interior
VOC Content Weight
429.53 g/L
Compatible Surface Condition
Finished
Product Form
Liquid
Sub-Brand
PolyShades
Sheen
Gloss
Compatible Surface Material
Wood
Dry Time - Handle - Maximum
24 hr
Product Type
Wood Stain and Sealer
Transparency
Semi-Transparent

Description

PolyShades, Gloss, Quart, Espresso

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.