Zoro Homepage

Wood Stain, 1 qt, Hickory

  • Mfr # 661000000

  • Zoro # G813867965


product price: $18.39
/ea
Sold in multiples of 4 for $73.56

Key Features

Color
Hickory
Application Method
Brush
Base Type
Oil
Standards
ASTM D2369-86
Series
Multi-Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661000000
Zoro #
G813867965
UPC #
027426661004
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Stain
Color
Hickory
Application Method
Brush
Base Type
Oil
Standards
ASTM D2369-86
Series
Multi-Surface
Sub-Brand
Minwax
Coverage Area - Maximum
800 sq ft/gal
Product Type
Wood Stain
Dry Time - Handle - Maximum
24 hr
Number of Coats
2
Dry Time - Recoat - Minimum
8 hr
Dry Time - Recoat - Maximum
10 hr
VOC Content Weight
506.49 g/L
Product Form
Gel
Compatible Surface Material
Fiberglass, Metal, PVC, Wood
Transparency
Semi-Transparent
Use Location
Interior

Description

Gel Stain Multi-Surface Stain, Quart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.