Zoro Homepage

Wood Stain, 1 qt, Olde Maple

  • Mfr # 61330444

  • Zoro # G113868099


product price: $16.19
/ea
Sold in multiples of 4 for $64.76

Key Features

Color
Olde Maple
Application Method
Brush
Series
1 Step
Base Type
Oil
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61330444
Zoro #
G113868099
UPC #
027426613300
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Stain
Color
Olde Maple
Application Method
Brush
Series
1 Step
Base Type
Oil
Standards
OSHA 29 CFR 1910.1200
Sub-Brand
Minwax
Use Location
Interior
Product Type
Wood Stain and Sealer
Product Form
Liquid
Compatible Surface Condition
Finished
Coverage Area - Minimum
120 sq ft/gal
VOC Content Weight
437.58 g/L
Compatible Surface Material
Wood
Sheen
Satin
Coverage Area - Maximum
150 sq ft/gal
Dry Time - Recoat - Maximum
6 hr
Number of Coats
3
Transparency
Semi-Transparent

Description

PolyShades, Satin, Quart, Olde Maple

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.