Zoro Homepage

Wood Stain, 1 qt, Olde Maple

  • Mfr # 61430444

  • Zoro # G813867941


product price: $16.79
/ea
Sold in multiples of 4 for $67.16

Key Features

Color
Olde Maple
Application Method
Brush
Series
1 Step
Base Type
Oil
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61430444
Zoro #
G813867941
UPC #
027426614307
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Stain
Color
Olde Maple
Application Method
Brush
Series
1 Step
Base Type
Oil
Standards
OSHA 29 CFR 1910.1200
Sub-Brand
Minwax
Sheen
Gloss
Number of Coats
3
Product Form
Liquid
Compatible Surface Condition
Finished
Coverage Area - Maximum
150 sq ft/gal
Product Type
Wood Stain and Sealer
Dry Time - Recoat - Maximum
6 hr
Coverage Area - Minimum
120 sq ft/gal
Use Location
Interior
VOC Content Weight
437.35 g/L
Compatible Surface Material
Wood
Transparency
Semi-Transparent

Description

PolyShades, Gloss, Quart, Olde Maple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.