Zoro Homepage

Wood Stain, 1 qt, Pecan

  • Mfr # 61420444

  • Zoro # G213867930


product price: $16.59
/ea
Sold in multiples of 4 for $66.36

Key Features

Color
Pecan
Application Method
Brush
Base Type
Oil
Series
1 Step
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61420444
Zoro #
G213867930
UPC #
027426614208
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Stain
Color
Pecan
Application Method
Brush
Base Type
Oil
Series
1 Step
Standards
OSHA 29 CFR 1910.1200
Sub-Brand
Minwax
Number of Coats
3
Compatible Surface Material
Wood
Product Form
Liquid
VOC Content Weight
437.25 g/L
Coverage Area - Minimum
120 sq ft/gal
Dry Time - Recoat - Maximum
6 hr
Sheen
Gloss
Compatible Surface Condition
Finished
Product Type
Wood Stain and Sealer
Coverage Area - Maximum
150 sq ft/gal
Use Location
Interior
Transparency
Semi-Transparent

Description

PolyShades, Gloss, Quart, Pecan

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.