Wood Stain, 1 qt, Provincial
Mfr # 70002444
Zoro # G113868006
product price: $12.89
/eaSold in multiples of 4 for $51.56
Key Features
Color
Provincial
Application Method
Brush
Base Type
Oil
Standards
ASTM D 1475, ASTM D 2369, ASTM D 93, EPA Method 24
Series
Penetrating Stain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70002444
Zoro #
G113868006
UPC #
027426700024
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Wood Stain
Color
Provincial
Application Method
Brush
Base Type
Oil
Standards
ASTM D 1475, ASTM D 2369, ASTM D 93, EPA Method 24
Series
Penetrating Stain
Sub-Brand
Wood Finish
VOC Content Weight
522.19 g/L
Compatible Surface Condition
Unfinished
Compatible Surface Material
Wood
Product Form
Liquid
Use Location
Interior
Dry Time - Recoat - Maximum
8 hr
Coverage Area - Maximum
600 sq ft/gal
Product Type
Wood Stain
Transparency
Semi-Transparent
Description
Wood Finish, Penetrating Stain
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.