Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Stain, 1 qt, Rustic Beige

  • Mfr # 701004444

  • Zoro # G713867997


product price: $12.59
/ea
Sold in multiples of 4 for $50.36

Key Features

Color
Rustic Beige
Series
Penetrating Stain
Base Type
Oil
Sub-Brand
Wood Finish
Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701004444
Zoro #
G713867997
UPC #
027426701007
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Stain
Color
Rustic Beige
Series
Penetrating Stain
Base Type
Oil
Sub-Brand
Wood Finish
Product Type
Wood Stain
Compatible Surface Material
Wood
Use Location
Interior
VOC Content Weight
524.09 g/L
Transparency
Semi-Transparent

Description

Wood Finish, Penetrating Stain

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.