Zoro Homepage

Wood Stain, 1 qt, Simple White

  • Mfr # 616110444

  • Zoro # G713867928


product price: $18.39
/ea
Sold in multiples of 4 for $73.56

Key Features

Color
Simple White
Base Type
Oil
Series
Multi-Surface
Container Size
1 qt
Product Type
Wood Stain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616110444
Zoro #
G713867928
UPC #
027426616110
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Stain
Color
Simple White
Base Type
Oil
Series
Multi-Surface
Product Type
Wood Stain
Product Form
Gel
Sub-Brand
Gel Stain
Transparency
Semi-Transparent
VOC Content Weight
507.08 g/L
Use Location
Interior
Compatible Surface Material
Fiberglass, Metal, PVC, Wood

Description

Gel Stain Multi-Surface Stain, Quart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.