Wood Stain, 1 qt, Simply White
Mfr # 700524444
Zoro # G813868047
product price: $12.89
/eaSold in multiples of 4 for $51.56
Key Features
Color
Simply White
Application Method
Brush
Series
Penetrating Stain
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700524444
Zoro #
G813868047
UPC #
027426700529
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Wood Stain
Color
Simply White
Application Method
Brush
Series
Penetrating Stain
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Product Type
Wood Stain
Dry Time - Handle - Maximum
2 hr
VOC Content Weight
539.85 g/L
Product Form
Liquid
Compatible Surface Material
Wood
Sub-Brand
Wood Finish
Compatible Surface Condition
Unfinished
Use Location
Interior
Transparency
Semi-Transparent
Description
Wood Finish, Penetrating Stain
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.