Zoro Homepage

Wood Stain, 1 qt, Slate

  • Mfr # 613984444

  • Zoro # G813868115


product price: $16.79
/ea
Sold in multiples of 4 for $67.16

Key Features

Color
Slate
Base Type
Oil
Series
1 Step
Product Type
Wood Stain and Sealer
Sub-Brand
PolyShades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613984444
Zoro #
G813868115
UPC #
027426613980
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Stain
Color
Slate
Base Type
Oil
Series
1 Step
Product Type
Wood Stain and Sealer
Sub-Brand
PolyShades
Sheen
Satin
Use Location
Interior
Compatible Surface Material
Wood
VOC Content Weight
444.16 g/L
Transparency
Semi-Transparent

Description

PolyShades, Satin, Quart, Slate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.