Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Stain, 1 qt, Special Walnut

  • Mfr # 70006444

  • Zoro # G713868017


product price: $12.99
/ea
Sold in multiples of 4 for $51.96

Key Features

Color
Special Walnut
Application Method
Brush
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Series
Penetrating Stain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70006444
Zoro #
G713868017
UPC #
027426700062
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Stain
Color
Special Walnut
Application Method
Brush
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Series
Penetrating Stain
Product Form
Liquid
Dry Time - Recoat - Maximum
1 hr
Product Type
Wood Stain
Compatible Surface Condition
Unfinished
Use Location
Interior
Dry Time - Touch - Maximum
2 hr
Coverage Area - Minimum
400 sq ft/gal
VOC Content Weight
521.87 g/L
Coverage Area - Maximum
500 sq ft/gal
Sub-Brand
Wood Finish
Compatible Surface Material
Wood
Transparency
Semi-Transparent

Description

Wood Finish, Penetrating Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.