Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Stain, 1 qt, True Black

  • Mfr # 108500000

  • Zoro # G213868012


product price: $12.79
/ea
Sold in multiples of 4 for $51.16

Key Features

Color
True Black
Base Type
Water
Series
Color Stain
Compatible Surface Material
Wood
Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108500000
Zoro #
G213868012
UPC #
027426108509
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Stain
Color
True Black
Base Type
Water
Series
Color Stain
Compatible Surface Material
Wood
Sub-Brand
Wood Finish
Transparency
Semi-Transparent
Product Type
Wood Stain
VOC Content Weight
213.98 g/L
Use Location
Interior

Description

Wood Finish Semi Transparent Color Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.