Zoro Homepage

Wood Stain, 1 qt, True Black

  • Mfr # 700514444

  • Zoro # G513868057


product price: $14.19
/ea
Sold in multiples of 4 for $56.76

Key Features

Color
True Black
Application Method
Brush
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Series
Penetrating Stain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700514444
Zoro #
G513868057
UPC #
027426700512
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Stain
Color
True Black
Application Method
Brush
Standards
OSHA 29 CFR 1910.1200
Base Type
Oil
Series
Penetrating Stain
Product Form
Liquid
Compatible Surface Condition
Unfinished
Product Type
Wood Stain
Sub-Brand
Wood Finish
Compatible Surface Material
Wood
VOC Content Weight
506.98 g/L
Use Location
Interior
Transparency
Semi-Transparent

Description

Wood Finish, Penetrating Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.