Zoro Homepage

Wood Stain, 1 qt, Weathered Gray

  • Mfr # 402140000

  • Zoro # G913867889


product price: $14.29
/ea
Sold in multiples of 4 for $57.16

Key Features

Color
Weathered Gray
Series
Weathered Look
Base Type
Water
Container Size
1 qt
Sub-Brand
Wood Effects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402140000
Zoro #
G913867889
UPC #
027426402140
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Stain
Color
Weathered Gray
Series
Weathered Look
Base Type
Water
Sub-Brand
Wood Effects
Compatible Surface Material
Wood
Use Location
Interior
Transparency
Transparent
Product Type
Wood Stain
VOC Content Weight
0.06 g/L

Description

Wood Effects, Quart, Weathered Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.