Zoro Homepage

Wood Stain, 1 qt, White

  • Mfr # 117100000

  • Zoro # G113868051


product price: $12.19
/ea
Sold in multiples of 4 for $48.76

Key Features

Color
White
Series
Color Stain
Base Type
Water
Transparency
Semi-Transparent
Dry Time - Handle - Maximum
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117100000
Zoro #
G113868051
UPC #
027426117105
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Wood Stain
Color
White
Series
Color Stain
Base Type
Water
Transparency
Semi-Transparent
Dry Time - Handle - Maximum
24 hr
Sub-Brand
Wood Finish
Compatible Surface Condition
Unfinished
Compatible Surface Material
Wood
Dry Time - Recoat - Maximum
1 hr
Product Type
Wood Stain
VOC Content Weight
243.32 g/L
Use Location
Interior

Description

Wood Finish Semi Transparent Color Stain

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.