Floor Mount Dispenser, Safety Cover for Oscillated Wound Steel Strap
Mfr # MIP-8300
Zoro # G1240357
product price: $551.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Compatible Strapping
Steel Strapping
Cart Design
Standard Duty
Min. Strapping Width
3/8 in
Max. Strapping Width
3/4 in
Strapping Wind
Oscillated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIP-8300
Zoro #
G1240357
UPC #
-
Country of Origin
Canada
Dimensions
Min. Strapping Width
3/8 in
Max. Strapping Width
3/4 in
Fits Core Size
16 in Dia
Details
Compatible Strapping
Steel Strapping
Cart Design
Standard Duty
Strapping Wind
Oscillated
Item
Dispenser,Floor Mount,Safety Cover for O
Color
Black
Standards
ISO 9001
Finish
High Gloss
Description
Dispenser,Floor Mount,Safety Cover for O, Compatible Strapping Steel Strapping, Cart Design Standard Duty, Min. Strapping Width 3/8 in, Max. Strapping Width 3/4 in, Strapping Wind Oscillated, Finish High Gloss, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.