Heavy Duty Dispenser for Ribbon Wound Steel Strap
Mfr # MIP-6550
Zoro # G1372727
product price: $506.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Compatible Strapping
Steel Strapping
Cart Design
Heavy Duty
Min. Strapping Width
3/4 in
Max. Strapping Width
2 in
Strapping Wind
Ribbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIP-6550
Zoro #
G1372727
UPC #
-
Country of Origin
United States
Dimensions
Min. Strapping Width
3/4 in
Max. Strapping Width
2 in
Fits Core Size
16 in Dia
Wheel Diameter
8 in
Details
Compatible Strapping
Steel Strapping
Cart Design
Heavy Duty
Strapping Wind
Ribbon
Item
Dispenser,Heavy Duty,for Ribbon Wound St
Wheel Type
Rubber
Cart Fastener Type
Straptroller
Color
Black
Finish
High Gloss
Standards
ISO 9001
Description
Dispenser,Heavy Duty,for Ribbon Wound St, Compatible Strapping Steel Strapping, Cart Design Heavy Duty, Min. Strapping Width 3/4 in , Max. Strapping Width 2 in, Strapping Wind Ribbon, Finish High Gloss, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.