Heavy Duty Floor Mount 'Cobra' Dispenser for Ribbon Wound Steel Strap

  • Mfr # MIP-8350

  • Zoro # G1240323


product price: $2,270.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Compatible Strapping
Steel Strapping
Cart Design
Standard Duty
Min. Strapping Width
3/4 in
Max. Strapping Width
1 1/4 in
Strapping Wind
Ribbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIP-8350
Zoro #
G1240323
UPC #
-
Country of Origin
Canada

Dimensions

Min. Strapping Width
3/4 in
Max. Strapping Width
1 1/4 in
Fits Core Size
16 in Dia

Details

Compatible Strapping
Steel Strapping
Cart Design
Standard Duty
Strapping Wind
Ribbon
Item
Cobra Dispenser,Heavy Duty,Floor Mount
Standards
ISO 9001
Color
Black
Finish
High Gloss

Description

Cobra Dispenser,Heavy Duty,Floor Mount, Compatible Strapping Steel Strapping, Cart Design Standard Duty, Min. Strapping Width 3/4 in , Max. Strapping Width 1 1/4 in, Strapping Wind Ribbon, Finish High Gloss, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.