Heavy Duty Poly Strap Sealer for Standard Crimp 3/4 in. Seals
Mfr # MIP-400-34
Zoro # G1240183
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Max. Strapping Width
3/4 in
Tool Strength
Heavy Duty
Handle Grip
Yes
Compatible Seal Type
Gripper Seals and Sandpaper Seals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIP-400-34
Zoro #
G1240183
UPC #
-
Country of Origin
India
Dimensions
Max. Strapping Width
3/4 in
Overall Height
3 in
Min. Strapping Width
3/4 in
Fits Strap Width
3/4 in
Handle Length
17 in
Overall Length
22 1/4 in
Overall Width
8 in
Details
Item
Strap Sealer,Standar,Heavy Duty,Poly
Material
Steel
Tool Strength
Heavy Duty
Handle Grip
Yes
Compatible Seal Type
Gripper Seals and Sandpaper Seals
Tensioner Application
Heavy Duty
Tool Style
Front Action
Color
Red, Silver
Tool Action
Front Action
Tool Power Source
Manual
Crimping
2 Sided
Tool Weight
5 lb
Compatible Strapping
Polypropylene Strapping
Standards
ISO-9001
Tool Joint Type
Serrated Crimp
Tool Seal Type
Snap On Semi Open Serrated Seals
Tool Type
Sealer Tool
Description
Strap Sealer,Standar,Heavy Duty,Poly, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 3/4 in, Tool Seal Type Snap On Semi Open Serrated Seals, Tool Joint Type Serrated Crimp, Handle Length 17 in, Tool Weight 5 lb, Tool Style Front Action, Tensioner Application Heavy Duty, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Overall Height 3 in, Compatible Seal Type Gripper Seals and Sandpaper Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.