Heavy Duty Ribbon Multi Coil Dispenser for Ribbon Wound Steel Strap
Mfr # MIP-6850
Zoro # G1372797
product price: $521.99
/ea
Free Shipping & Returns
Key Features
Compatible Strapping
Steel Strapping
Cart Design
Heavy Duty
Min. Strapping Width
3/4 in
Max. Strapping Width
2 in
Strapping Wind
Multi Coil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIP-6850
Zoro #
G1372797
UPC #
-
Country of Origin
United States
Dimensions
Min. Strapping Width
3/4 in
Max. Strapping Width
2 in
Fits Core Size
16 in Dia
Wheel Diameter
10 in
For Core Dia.
16 in
Details
Compatible Strapping
Steel Strapping
Cart Design
Heavy Duty
Strapping Wind
Multi Coil
Item
Multi Coil Dispenser,Heavy Duty Ribbon
Standards
ISO 9001
Finish
High Gloss
Color
Black
Wheel Type
Rubber
Description
Multi Coil Dispenser,Heavy Duty Ribbon, Compatible Strapping Steel Strapping, Cart Design Heavy Duty, Min. Strapping Width 3/4 in, Max. Strapping Width 2 in, Strapping Wind Multi Coil, For Core Dia. 16 in, Finish High Gloss, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.