Light Duty Dispenser for Oscillated Wound Poly Strap
Mfr # MIP-5000
Zoro # G1240235
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Compatible Strapping
Plastic Strapping
Cart Design
Standard Duty
Min. Strapping Width
3/8 in
Max. Strapping Width
3/4 in
Strapping Wind
Oscillated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MIP-5000
Zoro #
G1240235
UPC #
-
Country of Origin
United States
Dimensions
Min. Strapping Width
3/8 in
Max. Strapping Width
3/4 in
Fits Core Size
8 in Dia
Wheel Diameter
6 in
Details
Compatible Strapping
Plastic Strapping
Cart Design
Standard Duty
Strapping Wind
Oscillated
Item
Dispenser,Light Duty,for Oscillated Woun
Color
Black
Wheel Type
Rubber
Standards
ISO 9001
Cart Fastener Type
Brake
Finish
High Gloss
Description
Dispenser,Light Duty,for Oscillated Woun, Compatible Strapping Plastic Strapping, Cart Design Standard Duty, Min. Strapping Width 3/8 in, Max. Strapping Width 3/4 in, Strapping Wind Oscillated, Finish High Gloss, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.