Zoro Homepage

Medium Tension Windlass Pusher Tensioner for 3/8" to 3/4" Steel Strap

  • Mfr # MIP-1900

  • Zoro # G1372718


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Compatible Strapping
Steel Strapping
Tool Power Source
Manual
Overall Width
4 in
Fits Strap Tensile
.015 to .031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIP-1900
Zoro #
G1372718
UPC #
-
Country of Origin
India

Dimensions

Overall Width
4 in
Fits Strap Width
3/8 in to 3/4 in
Handle Length
7 1/4 in
Overall Height
4 in
Max. Strapping Width
3/4 in
Min. Strapping Width
3/8 in
Overall Length
14 in

Details

Item
Pusher Tensioner,Windlass,Medium Tension
Material
Steel
Compatible Strapping
Steel Strapping
Tool Power Source
Manual
Fits Strap Tensile
.015 to .031 in
Standards
ISO-9001
Tensioner Application
Medium Tension Flat Load
Tool Weight
4 lb
Handle Grip
Yes
Tool Type
Tensioner Tool
Tool Style
Windlass
Seal Surface Type
Flat
Tool Strength
Standard Duty
Color
Gray, Red
Tensioner Type
Windlass Tensioner

Description

Pusher Tensioner,Windlass,Medium Tension, Tool Power Source Manual, Tool Strength Standard Duty, Fits Strap Width 3/8 in to 3/4 in, Fits Strap Tensile .015 to .031 in, Handle Length 7 1/4 in, Tool Weight 4 lb, Tool Style Windlass , Tensioner Application Medium Tension Flat Load, Min. Strapping Width 3/8 in, Max. Strapping Width 3/4 in, Overall Height 4 in, Tensioner Type Windlass Tensioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.