Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Strapping Sealer, Manual, Steel

  • Mfr # MIP-430-34

  • Zoro # G4792636


product price: $221.34
/ea
Free Shipping & Returns

Key Features

For Use With
Polyester
Application
Heavy Duty
For Strapping Width
3/4"
Notch Type
Crimp
For Strapping Thickness
1.27mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIP-430-34
Zoro #
G4792636
UPC #
-
Country of Origin
India

Dimensions

For Strapping Width
3/4"
For Strapping Thickness
1.27mm
Overall Width
7 in
Overall Height
2 in
Fits Strap Width
3/4 in
Overall Length
19 in
Handle Length
17 in
Max. Strapping Width
3/4 in
Min. Strapping Width
3/4 in

Details

Item
Plastic Strapping Sealer
For Use With
Polyester
Application
Heavy Duty
Notch Type
Crimp
Material
Steel
Tensioner Application
Heavy Duty
Color
Red, Silver
Handle Grip
Yes
Tool Strength
Heavy Duty
Handle Covering Material
Plastic
Tool Power Source
Manual
Tool Seal Type
Snap On Semi Open Serrated Seals
Tool Joint Type
Serrated Crimp
Tool Type
Sealer Tool
Compatible Seal Type
Gripper Seals and Sandpaper Seals
Compatible Strapping
Polyester Strapping
Fits Strap Tensile
.028 to .050
Tool Weight
6 lb
Standards
ISO-9001
Tool Action
Front Action
Tool Style
Front Action
Crimping
2 Sided

Description

Plastic Strapping Sealer, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 3/4 in, Fits Strap Tensile .028 to .050, Tool Seal Type Snap On Semi Open Serrated Seals, Tool Joint Type Serrated Crimp, Handle Length 17 in, Tool Weight 6 lb, Tool Style Front Action, Tensioner Application Heavy Duty, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Overall Height 2 in, Compatible Seal Type Gripper Seals and Sandpaper Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.