Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Strapping Sealer, Steel

  • Mfr # MIP-420-12

  • Zoro # G3886994


product price: $192.99
/ea
Free Shipping & Returns

Key Features

For Use With
Polyester
Application
General Duty, Shipping Departments
For Strapping Width
1/2"
Notch Type
Crimp
For Strapping Thickness
0.71 to 1.02mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIP-420-12
Zoro #
G3886994
UPC #
-
Country of Origin
India

Dimensions

For Strapping Width
1/2"
For Strapping Thickness
0.71 to 1.02mm
Overall Width
7 in
Overall Height
2 in
Overall Length
19 in
Min. Strapping Width
1/2 in
Max. Strapping Width
1/2 in
Handle Length
17 in
Fits Strap Width
1/2 in

Details

Item
Strapping Sealer
For Use With
Polyester
Application
General Duty, Shipping Departments
Notch Type
Crimp
Weight
12 lb.
Material
Steel
Tool Type
Sealer Tool
Color
Red, Silver
Tool Seal Type
Snap On Semi Open Serrated Seals
Compatible Seal Type
Gripper Seals and Sandpaper Seals
Standards
ISO-9001
Handle Covering Material
Plastic
Tool Joint Type
Serrated Crimp
Handle Grip
Yes
Tensioner Application
General Purpose
Crimping
2 Sided
Tool Weight
6 lb
Tool Strength
Heavy Duty
Tool Action
Front Action
Fits Strap Tensile
.028 to .040
Tool Power Source
Manual
Tool Style
Front Action
Compatible Strapping
Polyester Strapping

Description

Strapping Sealer, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 1/2 in, Fits Strap Tensile .028 to .040, Tool Seal Type Snap On Semi Open Serrated Seals, Tool Joint Type Serrated Crimp, Handle Length 17 in, Tool Weight 6 lb, Tool Style Front Action, Tensioner Application General Purpose, Min. Strapping Width 1/2 in, Max. Strapping Width 1/2 in, Overall Height 2 in, Compatible Seal Type Gripper Seals and Sandpaper Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.