Zoro Homepage

Steel Strapping Sealer, Front Action

  • Mfr # MIP-1100-58

  • Zoro # G3946381


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Application
General Duty, Lighter Duty Uses with 0.015 to 0.023 Gauge Strapping, Flat Surfaces
For Use With
Steel
For Strapping Width
5/8"
Notch Type
Double Down
For Strapping Thickness
0.58 to 0.79mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIP-1100-58
Zoro #
G3946381
UPC #
-
Country of Origin
India

Dimensions

For Strapping Width
5/8"
For Strapping Thickness
0.58 to 0.79mm
Overall Length
16 in
Handle Length
14 in
Fits Strap Width
5/8 in
Overall Width
6 in
Max. Strapping Width
5/8 in
Overall Height
1 in
Min. Strapping Width
5/8 in

Details

Item
Steel Strapping Sealer
Application
General Duty, Lighter Duty Uses with 0.015 to 0.023 Gauge Strapping, Flat Surfaces
For Use With
Steel
Notch Type
Double Down
Weight
0.5 lb.
Style
Front Action
Material
Steel
Tool Joint Type
Double Notch
Handle Grip
Yes
Compatible Strapping
Steel Strapping
Crimping
2 Sided
Fits Strap Tensile
.015 to .023
Tool Strength
Standard Duty
Tool Style
Front Action
Tool Action
Front Action
Tool Weight
3 lb
Color
Gray, Red
Tool Type
Sealer Tool
Handle Covering Material
Plastic
Tool Power Source
Manual
Standards
ISO-9001
Tensioner Application
General Purpose, Regular Duty
Tool Seal Type
Snap On Seals
Seal Surface Type
Flat
Compatible Seal Type
Snap On Seals

Description

Steel Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 5/8 in, Fits Strap Tensile .015 to .023, Tool Seal Type Snap On Seals, Tool Joint Type Double Notch, Handle Length 14 in, Tool Weight 3 lb, Tool Style Front Action, Tensioner Application General Purpose, Regular Duty, Min. Strapping Width 5/8 in, Max. Strapping Width 5/8 in, Overall Height 1 in, Compatible Seal Type Snap On Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.