Zoro Homepage

Steel Strapping Sealer, Front Action

  • Mfr # MIP-1120-12

  • Zoro # G3905623


product price: $112.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steel
Application
General Duty, Lighter Duty Uses with 0.015 to 0.023 Gauge Strapping, Round Surfaces
For Strapping Width
1/2"
Notch Type
Single Reverse
For Strapping Thickness
0.64mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIP-1120-12
Zoro #
G3905623
UPC #
-
Country of Origin
India

Dimensions

For Strapping Width
1/2"
For Strapping Thickness
0.64mm
Handle Length
14 in
Overall Width
6 in
Overall Length
16 in
Overall Height
1 in
Min. Strapping Width
1/2 in
Max. Strapping Width
1/2 in
Fits Strap Width
1/2 in

Description

Steel Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 1/2 in, Fits Strap Tensile .015 to .023, Tool Seal Type Push Type Seals, Tool Joint Type Single Notch, Handle Length 14 in, Tool Weight 3 lb, Tool Style Front Action, Tensioner Application General Purpose, Lighter Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 1/2 in, Overall Height 1 in, Compatible Seal Type Push Type Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.