Zoro Homepage

Steel Strapping Sealer, Side Action

  • Mfr # MIP-3100-114

  • Zoro # G4080632


product price: $528.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steel
Application
General Duty, Heavy Duty Uses with 0.025 to 0.044 Gauge Strapping, Flat Or Round Surfaces
For Strapping Width
1-1/4"
Notch Type
Double Reverse
For Strapping Thickness
0.89mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIP-3100-114
Zoro #
G4080632
UPC #
-
Country of Origin
India

Dimensions

For Strapping Width
1-1/4"
For Strapping Thickness
0.89mm
Overall Width
6 in
Max. Strapping Width
1 1/4 in
Fits Strap Width
1 1/4 in
Overall Length
29 in
Overall Height
2 1/2 in
Min. Strapping Width
1 1/4 in
Handle Length
25 1/2 in

Description

Steel Strapping Sealer, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Side Action, Fits Strap Width 1 1/4 in, Fits Strap Tensile .025 to .031, Tool Seal Type Snap On Seals, Tool Joint Type Double Notch, Handle Length 25 1/2 in, Tool Weight 11 lb, Tool Style Side Action, Tensioner Application General Purpose, Heavy Duty, Min. Strapping Width 1 1/4 in, Max. Strapping Width 1 1/4 in, Overall Height 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.