Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping Tensioner, Feed Wheel

  • Mfr # MIP-1200

  • Zoro # G3942346


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Application
Use with at Least 6" Flat Working Surface On Which to Set The tool
For Use With
Steel
For Strapping Width
3/8" to 3/4"
For Strapping Thickness
0.38 to 0.64mm
Style
Feed Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIP-1200
Zoro #
G3942346
UPC #
-
Country of Origin
India

Dimensions

For Strapping Width
3/8" to 3/4"
For Strapping Thickness
0.38 to 0.64mm
Overall Length
14 in
Max. Strapping Width
3/4 in
Fits Strap Width
3/8 in to 3/4 in
Overall Height
3 1/2 in
Overall Width
4 in
Min. Strapping Width
3/8 in
Handle Length
6 in

Details

Item
Strapping Tensioner
Application
Use with at Least 6" Flat Working Surface On Which to Set The tool
For Use With
Steel
Style
Feed Wheel
Weight
5 lb.
Material
Steel
Tensioner Type
Feedwheel Tensioner
Compatible Strapping
Steel Strapping
Tool Power Source
Manual
Tool Type
Tensioner Tool
Color
Gray, Red
Seal Surface Type
Flat
Handle Covering Material
Plastic
Tool Style
Feedwheel
Handle Grip
Yes
Tool Strength
Standard Duty
Fits Strap Tensile
.015 to .023
Standards
ISO-9001
Tensioner Application
Flat Load, Lighter Duty
Tool Weight
5 lb

Description

Strapping Tensioner, Tool Power Source Manual, Tool Strength Standard Duty, Fits Strap Width 3/8 in to 3/4 in, Fits Strap Tensile .015 to .023, Handle Length 6 in, Tool Weight 5 lb, Tool Style Feedwheel, Tensioner Application Flat Load, Lighter Duty, Min. Strapping Width 3/8 in, Max. Strapping Width 3/4 in, Overall Height 3 1/2 in, Tensioner Type Feedwheel Tensioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.