Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping Tensioner, Feed Wheel

  • Mfr # MIP-1300

  • Zoro # G3987952


product price: $358.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steel
Application
Use with at Least 6" Flat Working Surface On Which to Set The tool
For Strapping Width
3/8" to 3/4"
For Strapping Thickness
0.38 to 0.64mm
Weight
6 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIP-1300
Zoro #
G3987952
UPC #
-
Country of Origin
India

Dimensions

For Strapping Width
3/8" to 3/4"
For Strapping Thickness
0.38 to 0.64mm
Handle Length
8 in
Overall Length
17 in
Max. Strapping Width
3/4 in
Overall Height
3 1/2 in
Overall Width
4 in
Min. Strapping Width
3/8 in
Fits Strap Width
3/8 in to 3/4 in

Details

Item
Strapping Tensioner
For Use With
Steel
Application
Use with at Least 6" Flat Working Surface On Which to Set The tool
Weight
6 lb.
Material
Steel
Style
Feed Wheel
Tool Weight
6 lb
Tensioner Application
Flat Load, Medium Duty
Compatible Strapping
Steel Strapping
Fits Strap Tensile
.015 to .025
Standards
ISO-9001
Tool Power Source
Manual
Seal Surface Type
Flat
Tool Type
Tensioner Tool
Handle Covering Material
Plastic
Tool Style
Feedwheel
Tool Strength
Standard Duty
Handle Grip
Yes
Tensioner Type
Feedwheel Tensioner
Color
Gray, Red

Description

Strapping Tensioner, Tool Power Source Manual, Tool Strength Standard Duty, Fits Strap Width 3/8 in to 3/4 in, Fits Strap Tensile .015 to .025, Handle Length 8 in, Tool Weight 6 lb, Tool Style Feedwheel, Tensioner Application Flat Load, Medium Duty, Min. Strapping Width 3/8 in, Max. Strapping Width 3/4 in, Overall Height 3 1/2 in, Tensioner Type Feedwheel Tensioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.