Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping Tensioner, Feed Wheel

  • Mfr # MIP-1400

  • Zoro # G4098577


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Application
Use with at Least 6" Flat Working Surface On Which to Set The tool
For Use With
Steel
For Strapping Width
3/4" to 1-1/4"
For Strapping Thickness
0.25 to 0.31mm
Style
Feed Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIP-1400
Zoro #
G4098577
UPC #
-
Country of Origin
India

Dimensions

For Strapping Width
3/4" to 1-1/4"
For Strapping Thickness
0.25 to 0.31mm
Handle Length
12 in
Overall Height
4 in
Fits Strap Width
3/4 in to 1 1/4 in
Max. Strapping Width
1 1/4 in
Min. Strapping Width
3/4 in
Overall Width
4 in
Overall Length
9 1/4 in

Details

Item
Strapping Tensioner
Application
Use with at Least 6" Flat Working Surface On Which to Set The tool
For Use With
Steel
Style
Feed Wheel
Material
Steel
Weight
8 lb.
Tool Weight
9 lb
Tool Strength
Heavy Duty
Standards
ISO-9001
Handle Grip
Yes
Tensioner Type
Feedwheel Tensioner
Tool Type
Tensioner Tool
Tensioner Application
Flat Load, Heavy Duty
Compatible Strapping
Steel Strapping
Handle Covering Material
Plastic
Seal Surface Type
Flat
Fits Strap Tensile
.015 to .031
Color
Gray, Red
Tool Power Source
Manual
Tool Style
Feedwheel

Description

Strapping Tensioner, Tool Power Source Manual, Tool Strength Heavy Duty, Fits Strap Width 3/4 in to 1 1/4 in, Fits Strap Tensile .015 to .031, Handle Length 12 in, Tool Weight 9 lb, Tool Style Feedwheel, Tensioner Application Flat Load, Heavy Duty, Min. Strapping Width 3/4 in, Max. Strapping Width 1 1/4 in, Overall Height 4 in, Tensioner Type Feedwheel Tensioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.