Strapping Sealer, 5/8 in. for Polypropylene Strap
Mfr # MIP-100-58
Zoro # G1372587
product price: $48.29
/eaKey Features
Material
Steel
Fits Strap Width
5/8 in
Standards
ISO-9001
Tool Weight
4 lb
Compatible Strapping
Polypropylene Strapping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIP-100-58
Zoro #
G1372587
UPC #
-
Country of Origin
India
Dimensions
Fits Strap Width
5/8 in
Overall Width
5 in
Min. Strapping Width
5/8 in
Handle Length
14 in
Max. Strapping Width
5/8 in
Overall Height
2 in
Overall Length
18 in
Details
Item
Strapping Sealer,5/8" for Polypropyl
Material
Steel
Standards
ISO-9001
Tool Weight
4 lb
Compatible Strapping
Polypropylene Strapping
Tool Power Source
Manual
Tool Action
Front Action
Tool Strength
Standard Duty
Tool Type
Sealer Tool
Handle Grip
Yes
Tool Style
Front Action
Compatible Seal Type
Gripper Seals and Sandpaper Seals
Tensioner Application
General Purpose, Lighter Duty
Crimping
2 Sided
Color
Blue, Silver
Fits Strap Tensile
.015 to .023 in
Description
Strapping Sealer,5/8 In. for Polypropyl, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 5/8 in, Fits Strap Tensile .015 to .023 in, Handle Length 14 in, Tool Weight 4 lb, Tool Style Front Action, Tensioner Application General Purpose, Lighter Duty, Min. Strapping Width 5/8 in, Max. Strapping Width 5/8 in, Overall Height 2 in, Compatible Seal Type Gripper Seals and Sandpaper Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.