Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mip Wiper Plate, For 4FE53, 3" Tape Dispenser M1023-3

Wiper Plate, For 4FE53, 3" Tape Dispenser (Discontinued)

  • Mfr # M1023-3
  • Zoro # G0425196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1023-3
Zoro #
G0425196
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3 in
Width
3 in

Details

Item
Wiper Plate
For Use With
4FE53

Description

Wiper Plate, Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.