Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling Bandana, Black, Universal

  • Mfr # 940L-068

  • Zoro # G0883609


product price: $2.55
/ea
Sold in multiples of 5 for $12.75

Key Features

Color
Black
Material
Cotton with Water Activated Beads
Size
Universal
Pattern
Solid
Soaking Time
10 to 20 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940L-068
Zoro #
G0883609
UPC #
021844552814
Country of Origin
China

Dimensions

Size
Universal

Details

Item
Cooling Bandana
Color
Black
Material
Cotton with Water Activated Beads
Pattern
Solid
Soaking Time
10 to 20 min
Closure Type
Tie

Description

Cooling Bandana, Closure Type Tie, Material Cotton with Water Activated Beads, Color Black, Pattern Solid, Size Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.