
2 x 4 x 2.3 ft Wrangler Brown/Cedar Wood Raised Garden Planter With Shelf
Mfr # MGWRPS2428
Zoro # G222843482
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Height
27.5 in
Application
Raised Bed
Includes
Base, Legs, Shelf, Hardware
For Use With
Carports
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGWRPS2428
Zoro #
G222843482
UPC #
026862133892
Country of Origin
China
Dimensions
Size
2 x 4 x 2.3 ft
Height
27.5 in
Length
48 in
Width
24 in
Details
Application
Raised Bed
Includes
Base, Legs, Shelf, Hardware
For Use With
Carports
Material
Wood
Capacity
car
Color
Wrangler Brown/Cedar
Description
Bring a garden to your deck, patio, or backyard with a Miracle-Gro Wood 2 x 4 ft. Raised Garden Planter with Shelf. Made of Chinese Fir sourced from FSC lumber, this attractive raised garden planter is naturally durable, repels water, and is resistant to decay and rot. Quality hardware and powder coated metal brackets give stability to this 28-inch-tall planter, which has a 9-1/2 inch deep bed. The floor of the bed is made of wood slats, and it includes a flow through plastic liner.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.