
4 x 4 x 1 ft Wrangler Brown/Cedar Wood Raised Garden Bed
Mfr # MGWRBG4410
Zoro # G822843523
product price:Â $89.99
/ea
Free Shipping & Returns
Key Features
Capacity
car
Length
48 in
Height
9.5 in
Application
Raised Bed
For Use With
Carports
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGWRBG4410
Zoro #
G822843523
UPC #
026862133861
Country of Origin
China
Dimensions
Length
48 in
Height
9.5 in
Size
4 x 4 x 1 ft
Width
48 in
Details
Capacity
car
Application
Raised Bed
Color
Wrangler Brown/Cedar
For Use With
Carports
Includes
Base, Legs, Hardware
Material
Wood
Description
Bring a garden to your deck, patio, or backyard with a Miracle-Gro Wood 4 x 4 ft. Raised Garden Bed. Made of Chinese Fir sourced from FSC lumber, this attractive raised garden bed is naturally durable, repels water, and is resistant to decay and rot. Quality hardware and powder coated metal brackets give stability to this 9-1/2 inch deep raised garden bed.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.