
4 x 4 x 2.3 ft Wrangler Brown/Cedar Wood Raised Garden Planter
Mfr # MGWRP4428
Zoro # G022843491
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
For Use With
Carports
Application
Raised Bed
Height
27.5 in
Includes
Base, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGWRP4428
Zoro #
G022843491
UPC #
026862133878
Country of Origin
China
Dimensions
Height
27.5 in
Size
4 x 4 x 2.3 ft
Length
48 in
Width
48 in
Details
Color
Wrangler Brown/Cedar
Material
Wood
For Use With
Carports
Application
Raised Bed
Includes
Base, Hardware
Capacity
car
Description
Bring a garden to your deck, patio, or backyard with a Miracle-Gro Wood 4 x 4 ft. Raised Garden Planter. Made of Chinese Fir sourced from FSC lumber, this attractive raised garden planter is naturally durable, repels water, and is resistant to decay and rot. Quality hardware and powder coated metal brackets give stability to this 28-inch-tall planter, which has a 9-1/2 inch deep bed. The floor of the bed is made of wood slats, and it includes a flow through plastic liner.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.