Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 x 7 x 8.5 ft Brown Wood Greenhouse

  • Mfr # 70750

  • Zoro # G122843506


product price: $1,499.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Capacity
car
Size
6 x 7 x 8.5 ft
Includes
1 Cover, 1 Frame, 2 Shelves, 2 Metal Truss, 4 Temporary Anchors
Material
Wood
For Use With
Carports
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70750
Zoro #
G122843506
UPC #
677599707506
Country of Origin
China

Dimensions

Size
6 x 7 x 8.5 ft
Width
89.25 in
Length
80.25 in
Height
103.86 in

Details

Capacity
car
Includes
1 Cover, 1 Frame, 2 Shelves, 2 Metal Truss, 4 Temporary Anchors
Material
Wood
For Use With
Carports
Finish
Cordovan
Application
Greenhouse
Color
Brown

Description

Elevate your growing season with the 7 x 6 ft. Miracle-Gro Wood Greenhouse. Built with durable, FSC certified Chinese Fir and double-wall polycarbonate windows for superior UV protection and insulation. Enjoy EZ assembly with preassembled panels and total climate control via manual roof and gable vents. Featuring a generous 48 inch door opening, interior shelving, and two metal truss plant hangers for maximized space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.