Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canadian Sphagnum Peat Moss 2 cu ft

  • Mfr # 85252430

  • Zoro # G716255791


product price: $17.99
/ea
Sold in multiples of 48 for $863.52

Key Features

For Use With
Peat Moss
Width
34 in
Length
5 in
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85252430
Zoro #
G716255791
UPC #
32247525244
Country of Origin
United States

Dimensions

Width
34 in
Length
5 in
Height
23 in

Details

For Use With
Peat Moss
Item
Bagged Products

Description

Moisture Control: Yes, OMRI Certified: No, Organic: No, Package Size: 2, Packaging Type: Bagged, Product Type: Canadian Sphagnum Peat Moss, Sub Brand: , Brand Name: Miracle-Gro, Approximate Weight: , Ideal for Growing: Yes, Where to Apply: , For Hydroponi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.