Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granules Orchids Plant Food 8 oz

  • Mfr # 1001991

  • Zoro # G616138972


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

For Use With
Plant Food Small Package
Width
4.8 in
Length
2.55 in
Height
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001991
Zoro #
G616138972
UPC #
73561001991
Country of Origin
United States

Dimensions

Width
4.8 in
Length
2.55 in
Height
2.6 in

Details

For Use With
Plant Food Small Package
Item
Plant Food

Description

Organic: No, Packaging Type: Boxed, Plant Type: Flowers, Product Form: Granules, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: , Time Release: , Brand Name: Miracle-Gro, Concentrated: No, Container Size: 8, Coverage Area: , Active Ingredi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.