Zoro Homepage

LiquaFeed Liquid Plant Food 16 oz

  • Mfr # 1004325

  • Zoro # G216251132


product price: $27.49
/ea

Key Features

Height
5.25 in
For Use With
Feeder Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004325
Zoro #
G216251132
UPC #
73561004329
Country of Origin
United States

Dimensions

Height
5.25 in
Length
5 in
Width
8.95 in

Details

For Use With
Feeder Cartridges
Item
Plant Food

Description

Organic: No, Packaging Type: Bottle, Plant Type: All Purpose, Product Form: Liquid, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: LiquaFeed, Time Release: , Brand Name: Miracle-Gro, Concentrated: Yes, Container Size: 16, Coverage Area: 16

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.