Zoro Homepage

LiquaFeed Liquid Plant Food 16 oz

  • Mfr # 100440

  • Zoro # G916251043


product price: $15.89
/ea
Sold in multiples of 2 for $31.78

Key Features

Height
4.75 in
For Use With
Feeder Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100440
Zoro #
G916251043
UPC #
73561004404
Country of Origin
United States

Dimensions

Width
8.95 in
Length
2.55 in
Height
4.75 in

Details

Item
Plant Food
For Use With
Feeder Cartridges

Description

Organic: No, Packaging Type: Bottle, Plant Type: Flowers/Plants/Vegetables, Product Form: Liquid, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: LiquaFeed, Time Release: , Brand Name: Miracle-Gro, Concentrated: No, Container Size: 16, Cove

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.