Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LiquaFeed Liquid Plant Food 2-16 oz, 2PK

  • Mfr # 1004042

  • Zoro # G816255813


product price: $14.75
/pk 2, $7.38/ea
Sold in multiples of 2 for $29.50

Key Features

For Use With
Feeder Cartridges
Height
4.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004042
Zoro #
G816255813
UPC #
73561004046
Country of Origin
United States

Dimensions

Height
4.95 in
Width
9 in
Length
2.65 in

Details

For Use With
Feeder Cartridges
Item
Plant Food

Description

Organic: No, Packaging Type: Bottle, Plant Type: Flowers, Product Form: Liquid, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: LiquaFeed, Time Release: , Brand Name: Miracle-Gro, Concentrated: No, Container Size: 2-16, Coverage Area: 400,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.