Zoro Homepage

Liquid Plant Food 1 qt

  • Mfr # 3001502

  • Zoro # G316139026


product price: $11.99
/ea
Sold in multiples of 2 for $23.98

Key Features

Width
9.65 in
Height
4.6 in
Length
2.9 in
For Use With
Plant Food Small Package
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001502
Zoro #
G316139026
UPC #
73561001502
Country of Origin
United States

Dimensions

Width
9.65 in
Height
4.6 in
Length
2.9 in

Details

Item
Plant Food
For Use With
Plant Food Small Package

Description

Organic: No, Packaging Type: Bottle, Plant Type: All Purpose, Product Form: Liquid, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: , Time Release: , Brand Name: Miracle-Gro, Concentrated: Yes, Container Size: 1, Coverage Area: 20, Active I

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.