Zoro Homepage

Liquid Plant Food 8 oz

  • Mfr # 1000552

  • Zoro # G016139005


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

For Use With
Plant Food Small Package
Width
6.7 in
Length
1.6 in
Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000552
Zoro #
G016139005
UPC #
73561000550
Country of Origin
United States

Dimensions

Width
6.7 in
Length
1.6 in
Height
2.75 in

Details

For Use With
Plant Food Small Package
Item
Plant Food

Description

Organic: No, Packaging Type: Pump, Plant Type: All Purpose, Product Form: Liquid, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: , Time Release: , Brand Name: Miracle-Gro, Concentrated: No, Container Size: 8, Coverage Area: , Active Ingred

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.